Shop All LED Commercial Lights
Elco Lighting
6 Round LED Adjustable Pull-Down Insert (2nd Generation)"
Mfr # EL69727W2
Zoro # G204082250
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 950 lm
- Dimmable Triac/ELV
Product Information
- Brand Elco Lighting
- MFR # EL69727W2
- Zoro # G204082250
- UPC # 633999177226
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 950 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
CRI | 90+ |
Max. Fixture Wattage | 11 W |
Standards | Suitable for Wet Locations |
Description
ELCO Lighting's G2 inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet Title 24 high efficacy requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SYLVANIA 64458S (WW-5AQL-3)
- ILC Replacement for GE General Electric G.E 97573 replacement light bulb lamp (97573 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Flowtron Pm-1015 replacement light bulb lamp (PM-1015 FLOWTRON)
- ELCO LIGHTING 7 Architectural CFL Vertical Downlight" (ELV7132E)
- ELCO LIGHTING 4 Round High Lumen LED Reflector Insert" (EL417CT5W)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5BZ)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ELCO LIGHTING 4 0-10V New Construction Dedicated LED Housing" (EL490ICDXA)
- ELCO LIGHTING New Construction Universal Frame with Hanger Bars (E246LF1)
- EXO Lighting, Galasy II Low Canopy Fixture (GSY-130-5K7)
- Elco Lighting LED Commercial Lights