Shop All Recessed Light Housing
Elco Lighting
6 New Construction 2-Hour Fire Rated IC Airtight Housing"
Mfr # EL76FICA-7
Zoro # G604098011
product price: $97.17
/ea
Free Shipping & Returns
$97.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 277V
- Max. Wattage 22 W
- Standards Suitable for Wet Locations
Product Information
- Brand Elco Lighting
- MFR # EL76FICA-7
- Zoro # G604098011
- UPC # 633999040698
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 277V |
Max. Wattage | 22 W |
Standards | Suitable for Wet Locations |
Description
6 fire rated new construction LED housing. Compatible with 6 LED inserts. 2-hour fire rated, can include step-down transformer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Melchor Diamond Ceiling Medallion, 67 1/4"W x 43 3/8"H x 4"ID x 2"P (CM70X43ML2)
- TCP LED, 2W 1383 Elevator Lamp, ND 27K BA15S (LED2W1383V2)
- TRANS GLOBE One Light White Frosted Oval Sunburst Ribbing Glass Marine Light (41015 WH)
- CYALUME TECHNOLOGIES Lightstick Shield, 1 inH x 1 inW, Plastic (9-06370)
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- ELCO LIGHTING 6 Shallow New Construction IC Airtight Housing" (EL760ICA-7)
- ELCO LIGHTING 4 Airtight Remodel IC Housing with GU24 Base Socket" (EL99RICA-G24)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Remodel Housing" (EL918RICA)
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499RA)
- ELCO LIGHTING 4 New Construction Housing for 50W GU10 Base" (EL49A)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- Elco Lighting Recessed Light Housing