Shop All LED Commercial Lights
Elco Lighting
6 0-10V LED Inserts"
Mfr # EL69535DCW
Zoro # G504082349
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lamp Type - Fixtures LED
- Color Temperature 3500 K
- Lumens 1425 lm
- Dimmable 0-10V
Product Information
- Brand Elco Lighting
- MFR # EL69535DCW
- Zoro # G504082349
- UPC # 633999036110
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120/277V |
Lamp Type - Fixtures | LED |
Color Temperature | 3500 K |
Lumens | 1425 lm |
Dimmable | 0-10V |
Housing Finish | Chrome with White Trim |
Max. Fixture Wattage | 20 W |
CRI | 93+ |
Description
The Ply System 0-10V dimmable LED Inserts are engineered with energy-efficient LED technology and with a 120/277V 0-10V dimmable driver for a budget friendly 0-10V solution. Designed to be used for New Construction, Remodel with ELCO Ply System Housings or as a retrofit with existing housings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Headlamp, ABS, Spot Beam, Sliding Head (2690C)
- ILC Replacement for Weldon 2025-7100-30 Green LED Replacement replacement light bulb lamp (2025-7100-30 GREEN LED REPLACEMENT WELDON)
- WESTGATE LED LAMPS, 120V, 790 LUMENS, 240D, 15K HRS, 3000K UL, PK 8 (A19-8PK-9W-30K-D)
- LARSON ELECTRONICS Larson Electronics GVP-48-2L-LED-NL Vapor Proof LED 4 ft. Light Fixture for Outdoor Applications (GVP-48-2L-LED-NL)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ELCO LIGHTING 5 or 6" Round LED Adjustable Gimbal Insert" (EL616CT5B)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61527W)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP6)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDBZ)
- Elco Lighting LED Commercial Lights