Shop All Halogen Light Bulbs
Elco Lighting
5W 6V wedge base lamp for EE60X, EE61X, EE2HX, EE2HR, EE20L, EE40L, EE50L and EE70L
Mfr # L4
Zoro # G204100244
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 5 W
- Voltage 6V
Product Information
- Brand Elco Lighting
- MFR # L4
- Zoro # G204100244
- UPC # 633999574629
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 5 W |
Voltage | 6V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BL)
- ILC Replacement for Halco B11cl5/827/led replacement light bulb lamp (B11CL5/827/LED HALCO)
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Brz, 3in L (L6020BR)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Dusk-to-Dawn, 5700L, 40W, Type 5 Dist, 120-277V, Gray (SGD-40-4K-GR)
- ELCO LIGHTING Halogen Bi-Pin Lamps (JC-50)
- WESTINGHOUSE HALGEN BULB BW 100W 120V (04767)
- ILC Replacement for Candle Warmers NP5 replacement light bulb lamp (NP5 CANDLE WARMERS)
- ILC Replacement for Osram Sylvania 59034 replacement light bulb lamp (59034 OSRAM SYLVANIA)
- ILC Replacement for Profoto 102016 replacement light bulb lamp (102016 PROFOTO)
- FEIT ELECTRIC Bulb Halogen T3 Rgh Clear 300W (BPQ300T3/CL/RS/2)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For International Lighting EJA-GE (EJA-GE)
- Elco Lighting Halogen Light Bulbs