Shop All LED Commercial Lights
Elco Lighting
5/6" Five-Color Temperature Switch LED Reflector Inserts"
Mfr # EL615CT5BB
Zoro # G804081509
$24.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 850 lm
- Dimmable Triac/ELV
Product Information
- Brand Elco Lighting
- MFR # EL615CT5BB
- Zoro # G804081509
- UPC # 633999206780
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 850 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Housing Finish | Black |
Max. Fixture Wattage | 12 W |
Description
This unique LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Stiletto Pro MultOutput Recharge Pocket LED Light (PLR-B)
- FLEMING SUPPLY Fleming Supply 51 UV LED Black Light Flashlight (698113FHR)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-252-03-E)
- MARKETPLACE Carnival Stripe 32'' High 1-Light Table Lamp - Antique Black - Includes LED Bulb (91-234-LED)
- ELCO LIGHTING 4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing" (E4LK78ICA)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F27BB)
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F27W)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69727W2)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41527W)
- ELCO LIGHTING 2 Round Pull-Down Teak™ LED Light Engine" (E2L97F30B)
- Elco Lighting LED Commercial Lights