Shop All LED Commercial Lights
Elco Lighting
5 or 6" Round LED Baffle Insert"
Mfr # EL61030W
Zoro # G704081111
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 850 lm
- Dimmable Triac/ELV
Product Information
- Brand Elco Lighting
- MFR # EL61030W
- Zoro # G704081111
- UPC # 633999184354
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 850 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
CRI | 90+ |
Beam Angle | 90° |
Max. Fixture Wattage | 12 W |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 70W (MHC70/U/M/3K ELITE)
- SUPERJOCK 10 SUPER BRIGHT LED MAGNIFIER WITH 2.5 in. GLASS LENS (SU29081)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 50W (C50S68/M)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- ELCO LIGHTING 2 Round LED Reflector Light Engines" (E210C0630W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ELCO LIGHTING 6 Round LED Adjustable Phenolic Baffle with PAR38 Gimbal Insert" (EL47630BZ)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- FEIT ELECTRIC 15 in. H X 15 in. W X 15 in. L Nickel LED Flat Panel Light Fixture (FP15/4WY/NK)
- Elco Lighting LED Commercial Lights