Shop All LED Commercial Lights
Elco Lighting
5 IC Shallow Frame with Driver"
Mfr # E5SQLFU11
Zoro # G704081562
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Dimmable Triac/ELV
- Standards Suitable for Wet Locations
- Max. Fixture Wattage 16 W
Product Information
- Brand Elco Lighting
- MFR # E5SQLFU11
- Zoro # G704081562
- UPC # 633999193356
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120/277V |
Dimmable | Triac/ELV |
Standards | Suitable for Wet Locations |
Max. Fixture Wattage | 16 W |
Description
5 IC Frame for MapleTM System LED Light Engines. For use in Insulted Ceilings, Damp Location rated and Wet Location rated with applicable LED Light Engines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 660 W, Medium Bi-Pin (G13) (13662-SWP)
- FEIT ELECTRIC Light Bulb, LED, A19, 60W Equiv., PK48 (A1960/950CA/FIL/4/12)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-835/MF20/G 25/1)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Osram Sylvania, F48T12/Cw/Ho/Eco (F48T12/CW/HO/ECO)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT612CT5W)
- ELCO LIGHTING 2 IC Airtight Remodel Housing" (E2LC175RICA)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61327W)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416HLCT5W)
- ELCO LIGHTING 6 LED Light Engine with Baffle Trim" (E614C2030W2)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- ELCO LIGHTING 6 0-10V LED Inserts" (EL69535DCW)
- Elco Lighting LED Commercial Lights