Shop All LED Strip Lights
Elco Lighting
4.4W/ft. Outdoor LED Tape Light
Mfr # EW44-2430
Zoro # G404080698
$10.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 93+
- Lumens 360 lm
- Voltage 24V
- Color Temperature 3000 K
- Lamp Type LED
Product Information
- Brand Elco Lighting
- MFR # EW44-2430
- Zoro # G404080698
- UPC # 633999027910
- Country of Origin China
- Category LED Strip Lights
Details
CRI | 93+ |
Lumens | 360 lm |
Voltage | 24V |
Color Temperature | 3000 K |
Lamp Type | LED |
Fixture Wattage | 4.4 W |
Description
AmbioTM EW44-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 12-Pack (LR21424-12PK)
- BULBRITE 11w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1100 Lumens, 4PK (862729)
- NEBO Waterproof LED Pen Light (NEB-POC-0004)
- ILC Replacement for LIGHT BULB / LAMP 25W-PR-CL-12V-E14 (25W-PR-CL-12V-E14 LIGHT BULB / LAMP)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN31)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430)
- ELCO LIGHTING RGB 4.4W/ft. Indoor LED Tape Light (E44-24M)
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- Elco Lighting LED Strip Lights