Shop All LED Strip Lights
Elco Lighting
4.4W/ft. High Density Outdoor LED Tape Light
Mfr # EW45-2430-16
Zoro # G904080594
product price: $96.60
/ea
Free Shipping & Returns
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 450 lm
- Lamp Type LED
- CRI 93+
- Color Temperature 3000 K
- Fixture Wattage 4.4 W
Product Information
- Brand Elco Lighting
- MFR # EW45-2430-16
- Zoro # G904080594
- UPC # 633999048632
- Country of Origin China
- Category LED Strip Lights
Details
Lumens | 450 lm |
Lamp Type | LED |
CRI | 93+ |
Color Temperature | 3000 K |
Fixture Wattage | 4.4 W |
Voltage | 24V |
Description
AmbioTM EW45-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 6-Pack (LR23759-6PK)
- GE LAMPS LED 13W, U6, Med Bi-Pin, G13 (LED13ET8/U6/835)
- HALO H245Icat (H245ICAT)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 5" Edgelit Round Trim Ring (P860048-020)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN31)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2440)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427-16)
- ELCO LIGHTING Square Corner Mount Aluminum Channel (EUD34-8)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- Elco Lighting LED Strip Lights