Shop All LED Strip Lights
Elco Lighting
4.4W/ft. High Density Outdoor LED Tape Light
Mfr # EW45-2427-16
Zoro # G004080715
product price: $96.60
/ea
Free Shipping & Returns
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 93+
- Lumens 450 lm
- Fixture Wattage 4.4 W
- Voltage 24V
- Lamp Type LED
Product Information
- Brand Elco Lighting
- MFR # EW45-2427-16
- Zoro # G004080715
- UPC # 633999041350
- Country of Origin China
- Category LED Strip Lights
Details
CRI | 93+ |
Lumens | 450 lm |
Fixture Wattage | 4.4 W |
Voltage | 24V |
Lamp Type | LED |
Color Temperature | 2700 K |
Description
AmbioTM EW45-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC INCAN S11 E17 SW 40W 2PK (BP40S11N/2/RP)
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX20FLZP02)
- MILWAUKEE TOOL M18, LED Work Light Bare Tool Only (2735-20)
- STREAMLIGHT Quick-Release Strap, Black, F/Lanterns (44050)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP3)
- ELCO LIGHTING Square Corner Mount Aluminum Channel (EUD34-8)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- PERFECT HOLIDAY 5050 300 LED Waterproof Strip Light Warm White (SLW6050WW)
- Elco Lighting LED Strip Lights