Shop All LED Strip Lights
Elco Lighting
4.4W/ft High Density Indoor LED Tape Light
Mfr # E45-2440-16
Zoro # G504080697
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 4.4 W
- Lumens 450 lm
- Voltage 24V
- CRI 93+
- Lamp Type LED
Product Information
- Brand Elco Lighting
- MFR # E45-2440-16
- Zoro # G504080697
- UPC # 633999040995
- Country of Origin China
- Category LED Strip Lights
Details
Fixture Wattage | 4.4 W |
Lumens | 450 lm |
Voltage | 24V |
CRI | 93+ |
Lamp Type | LED |
Color Temperature | 4000 K |
Description
AmbioTM E45-24 is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Adjustable Gimbal Ring with Baffle Trim" (EL576W)
- ELCO LIGHTING 5/6" LED Shallow Reflector Inserts with 5-CCT Switch " (EL655CT5W)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90952)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430-16)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- ELCO LIGHTING Aluminum Channel Lens (EUDL35C)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427-16)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 12W, Black (DI-PA-24V12W-CL2-B)
- Elco Lighting LED Strip Lights