Shop All Flushmount Lights
Elco Lighting
4 Square Sky Panel™"
Mfr # ELSP4440B
Zoro # G604101131
product price: $14.63
/ea
$14.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Color temp 4000 K
- Lamp Type LED
- Voltage 120V
- Lumens 650 lm
Product Information
- Brand Elco Lighting
- MFR # ELSP4440B
- Zoro # G604101131
- UPC # 633999035236
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Black |
Color temp | 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 650 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 10 W |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLMT T10E26 WW 40W (BPT1040927CARP)
- WESTGATE DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K (DLSN6-30K)
- KLEIN TOOLS Rechargeable Headlamp with Fabric Strap, 400 Lumens, All-Day Runtime (56048)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- ELCO LIGHTING Mini Frosted Glass Downlight (E225W)
- ELCO LIGHTING 12 Round Sky Panel™" (ELSP12CT3W)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING 4 Alva LED Ceiling Mount Disk Light" (ELSF4030BZ)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- Elco Lighting Flushmount Lights