Shop All Recessed Lighting Kits
Elco Lighting
4 Sloped Ceiling LED Reflector Insert"
Mfr # EL425CT5W
Zoro # G204100398
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Color White
- Standards Suitable for Wet Locations
- Lumens 900 lm
- Voltage 120V
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Product Information
- Brand Elco Lighting
- MFR # EL425CT5W
- Zoro # G204100398
- UPC # 633999190508
- Country of Origin China
- Category Recessed Lighting Kits
Details
Trim Color | White |
Standards | Suitable for Wet Locations |
Lumens | 900 lm |
Voltage | 120V |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
CRI | 90+ |
Max. Wattage | 12 W |
Dimmable / Non-Dimmable | Triac/ELV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite A19/5W/BL/WW BLINK 5W 5 Watt Blinking LED A Type bulb, Warm White (80204-SU)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- LIGHTOLIER Track Head, LED, 90CRI, 1100 lm, 30D, Black (TH10930NF1B)
- NIGHTSTICK Rechargeable Work Light, LED, w/Stand/Case (NSR-1514C)
- ELCO LIGHTING 6 Super Sloped Baffle with PAR38 Gimbal Trim" (EL607W)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8213E)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5W)
- ELCO LIGHTING 8 Square CFL IC Downlights" (EL8SQ-126E)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- DALS Scope 2 Inch Round Recessed LED Gimbal Light 5CCT, White (GMB2-CC-WH)
- Elco Lighting Recessed Lighting Kits