Shop All LED Commercial Lights
Elco Lighting
4 Round High Lumen LED Reflector Insert"
Mfr # EL41735H
Zoro # G704081319
$29.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3500 K
- Lumens 1000 lm
- Dimmable Triac/ELV
Product Information
- Brand Elco Lighting
- MFR # EL41735H
- Zoro # G704081319
- UPC # 633999037292
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3500 K |
Lumens | 1000 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 12 W |
Housing Finish | Haze with White Trim |
CRI | 93+ |
Beam Angle | 90° |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-5000)
- JANDORF Pull Chain Acrylic Cyl (60316)
- BULLDOG Portable 600W LED Light Tower w/ Cart, 105,000 Lumens, 6.5ft-9ft Adj. Height, 6 LED Swivel Banks (P11600)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- ELCO LIGHTING 3 Square LED Reflector Insert" (EL33227W)
- ELCO LIGHTING Pex™ 4 Square Adjustable Gimbal" (ELK4229W)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- ELCO LIGHTING New Construction Frames for Teak™ Recessed (E2LF1)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDBZ)
- AMERTAC AmerTac 241803 125 Lumens Warm White LED Ceiling Light with Motion Sensor (241803)
- Elco Lighting LED Commercial Lights