Shop All Recessed Light Housing
Elco Lighting
4 Remodel Housing with Adjustable Lampholder"
Mfr # EL99RA
Zoro # G004095696
product price: $13.93
/ea
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Lamp Type Medium Base (E26)
- Standards Suitable for Wet Locations
- Max. Wattage 50 W
Product Information
- Brand Elco Lighting
- MFR # EL99RA
- Zoro # G004095696
- UPC # 633999025695
- Country of Origin Viet Nam
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Lamp Type | Medium Base (E26) |
Standards | Suitable for Wet Locations |
Max. Wattage | 50 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- ILC Replacement for Philips 65br/fl60 120-130v replacement light bulb lamp (65BR/FL60 120-130V PHILIPS)
- ILC Replacement for Aqua Ultraviolet 57 Watt replacement light bulb lamp (57 WATT AQUA ULTRAVIOLET)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-40K)
- ELCO LIGHTING 6 Shallow New Construction IC Airtight Housing" (EL760ICA-7)
- ELCO LIGHTING 4 Airtight IC Housing with GU24 Base Socket" (EL99ICA-G24)
- ELCO LIGHTING 5 Airtight IC Housing with GU24 Base Socket" (EL5ICA-G24)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA)
- ELCO LIGHTING 6 LED IC Airtight Sloped Ceiling Remodel Housing" (EL970RICA)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA-7)
- HALO Tl43R (TL43R2GBNBB)
- Elco Lighting Recessed Light Housing