Shop All Recessed Light Housing
Elco Lighting
4 Low Voltage Shallow Remodel Housing"
Mfr # EL1499RES
Zoro # G204095601
product price: $48.54
/ea
$48.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 50 W
- Standards Suitable for Wet Locations
- Lamp Type GU5.3 BiPin
Product Information
- Brand Elco Lighting
- MFR # EL1499RES
- Zoro # G204095601
- UPC # 633999002559
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 50 W |
Standards | Suitable for Wet Locations |
Lamp Type | GU5.3 BiPin |
Description
4 new construction housing with a magnetic or electronic transformer. Uses a GU5.3 Bi-Pin socket for use with Bi-Pin MR16 lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC HALOGEN XENON WEDGE 18W (BP18XN-12/RP)
- ILC Replacement for Light Bulb / Lamp 38par38/h/fl 120v replacement light bulb lamp (38PAR38/H/FL 120V LIGHT BULB / LAMP)
- GARRITY LED 2AA ValueLite (65-090)
- COMMERCIAL LED Led Hid Light 12PK (CLC6-36WD-E(X)39 5000K)
- ELCO LIGHTING 6 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing" (EL970ICA)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RS)
- ELCO LIGHTING 4 IC Housing with Adjustable Lampholder" (EL99ICA)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA-7)
- ELCO LIGHTING 6 Shallow New Construction IC Airtight Housing" (EL760ICA-7)
- ELCO LIGHTING 4 Remodel Housing for GU10 Base MR16" (EL49RA)
- HALO Sld6Xjb Led (SLD606927WH)
- Elco Lighting Recessed Light Housing