Shop All LED Commercial Lights
Elco Lighting
4 LED Light Engine with Pinhole Trim"
Mfr # E429C0830W2
Zoro # G704081296
product price: $64.50
/ea
$64.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 850 lm
- Beam Angle 60°
- Housing Finish White
Product Information
- Brand Elco Lighting
- MFR # E429C0830W2
- Zoro # G704081296
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 850 lm |
Beam Angle | 60° |
Housing Finish | White |
Max. Fixture Wattage | 9.6 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21237)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish (SF77-138)
- NEBO USB-C Rechargeable 2,000-Lumen LED Flashlight & 500-Lumen Work Light (NEB-WLT-1003)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BZ)
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BB)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30BZ)
- ELCO LIGHTING 2 IC Airtight Remodel Housing" (E2LC175RICA)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- Elco Lighting LED Commercial Lights