Shop All LED Retrofit Kits
Elco Lighting
4 LED CFL Retrofit Insert"
Mfr # ECF41527W
Zoro # G504100456
$29.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 850 lm
- Voltage 120/277V
- CRI 90+
- Max. Fixture Wattage 9 W
- Lamp Type LED
Product Information
- Brand Elco Lighting
- MFR # ECF41527W
- Zoro # G504100456
- UPC # 633999042418
- Country of Origin China
- Category LED Retrofit Kits
Details
Lumens | 850 lm |
Voltage | 120/277V |
Color Temperature | 2700 K |
CRI | 90+ |
Max. Fixture Wattage | 9 W |
Lamp Type | LED |
Finish | White |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan 302509 replacement light bulb lamp (302509 TROJAN)
- ILC Replacement for Lumenarc H44gs-100/med replacement light bulb lamp (H44GS-100/MED LUMENARC)
- SATCO CFL Spiral Bulb T2, 13W, 880 Lumens, White (SDNS7218)
- LUMAPRO Accy, Track Section, 2 Foot (10F176)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41535W)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34-27)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- MAXXIMA 5in./6in. 2700K Retrofit Rcsd LEDDwnlght, 950Lumens, Warm White, PK4 (MRL-61350W-4)
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- Elco Lighting LED Retrofit Kits