Shop All LED Commercial Lights
Elco Lighting
4 LED Adjustable Gimbal Insert"
Mfr # EL414CT5W
Zoro # G204081574
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 650 lm
- Dimmable Triac/ELV
Product Information
- Brand Elco Lighting
- MFR # EL414CT5W
- Zoro # G204081574
- UPC # 633999198061
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 650 lm |
Dimmable | Triac/ELV |
Beam Angle | 60° |
CRI | 93+ |
Housing Finish | White |
Max. Fixture Wattage | 12 W |
Standards | Suitable for Wet Locations |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A15 40W Dim ES (VA15-3020e-4)
- SYLVANIA High Pressure Sodium 20Pk (LU100/MED)
- ILC Replacement for Philips 300m/ps30 120-130v replacement light bulb lamp (300M/PS30 120-130V PHILIPS)
- ROADPRO Flashlight with Multi-Tool (RP2001)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BZ)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- ELCO LIGHTING Koto™ LED Module (ELK09SD)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- ELCO LIGHTING Unique™ 4 Round Baffle for Koto™ Module " (ELK4713W)
- RADIONIC HI-TECH LED Cove Light Fixture, 393 lm, 4500K (ZX513-CL-HL-CW-9)
- Elco Lighting LED Commercial Lights