Shop All Recessed Light Housing
Elco Lighting
4 IC Airtight Shallow New Construction Housing"
Mfr # EL492ICA-7
Zoro # G204095786
product price: $48.54
/ea
$48.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 277V
- Standards Suitable for Wet Locations
- Max. Wattage 14 W
Product Information
- Brand Elco Lighting
- MFR # EL492ICA-7
- Zoro # G204095786
- UPC # 633999028313
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 277V |
Standards | Suitable for Wet Locations |
Max. Wattage | 14 W |
Description
4 new construction dedicated LED housing. Compatible with 4 LED inserts, LED modules or PSA37 with MR16 trims. Can include step-down transformer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/4P/ALTO)
- K-TOOL INTERNATIONAL Underhood Light, Telescoping Folding Detachable (KTIXD5039C)
- MAXSA INNOVATIONS Battery Powered Dual Head LED Spotlight (43218)
- ENERGIZER Headlight, 150 Lumens, LED (HDB32E)
- ELCO LIGHTING 4 New Construction Housing for 50W GU10 Base" (EL49A)
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499RA)
- ELCO LIGHTING 4 Low Voltage Airtight Universal Housing" (EL1499-75A)
- ELCO LIGHTING 4 GU10 LED Remodel Housing" (EL49LDRICA)
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- ELCO LIGHTING 6 Airtight IC Shallow Remodel Housing" (RR9ICA)
- HALO COMMERCIAL Pd6 Led Series (B) (61VH)
- Elco Lighting Recessed Light Housing