Shop All LED Commercial Lights
Elco Lighting
4 Five-Color Temperature Switch LED Reflector Inserts"
Mfr # EL415CT5BB
Zoro # G604081761
product price: $24.23
/ea
$24.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 850 lm
- Dimmable Triac/ELV
Product Information
- Brand Elco Lighting
- MFR # EL415CT5BB
- Zoro # G604081761
- UPC # 633999206742
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 850 lm |
Dimmable | Triac/ELV |
Housing Finish | Black |
CRI | 90+ |
Max. Fixture Wattage | 12 W |
Description
This unique LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Job Site Light, Cordless Tripod Light, 20V, LED, 3000 Lumens, 88 in Max Height, Bare Tool (DCL079B)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 100 Watt Equivalence 4 pk (S28790)
- ILC Replacement for Osram Sylvania Fc8t9/cw/rs/6 replacement light bulb lamp (FC8T9/CW/RS/6 OSRAM SYLVANIA)
- SIGNIFY Halogen Lamp, T3 Bulb Shape, 500W, PK2 (BC500T3Q/CL/TP)
- ELCO LIGHTING 4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing" (E4LK78ICA)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11D)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730W)
- ELCO LIGHTING 5 Round LED Adjustable Pull-Down Insert" (EL59727W)
- ELCO LIGHTING 2 Non-IC Airtight Remodel Housing" (E2LRC106)
- ELCO LIGHTING 6 Round LED Adjustable Phenolic Baffle with PAR38 Gimbal Insert" (EL47630BZ)
- HUBBELL LIGHTING Columbia CNW LED Narrow Wraparound 4' Lamp, 3500 Lumens, 4000K, 0-10v Dim, 120-277V (CNW4-3540)
- Elco Lighting LED Commercial Lights