Shop All Recessed Light Housing
Elco Lighting
4 Airtight Remodel IC Housing with GU24 Base Socket"
Mfr # EL99RICA-G24
Zoro # G404095739
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 18 W
- Lamp Type Medium Base (E26)
- Standards Suitable for Wet Locations
Product Information
- Brand Elco Lighting
- MFR # EL99RICA-G24
- Zoro # G404095739
- UPC # 633999164974
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 18 W |
Lamp Type | Medium Base (E26) |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Winsor Ceiling Medallion (Fits Canopies up to 4"), 27 1/2"OD x 4"ID x 1 1/2"P (CM27WIPCC)
- ILC Replacement for OSRAM SYLVANIA 64655 HLX (64655 HLX OSRAM SYLVANIA)
- ILC Replacement For OSRAM SYLVANIA 54807 HPL757115X (54807 HPL757/115X)
- BIG BEAM Battery, Lead Calcium, 6V, 10Ah, Faston (S610SL)
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA-7)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICEA)
- HALO Double Gimbal, Par30, 6215 (6215WH)
- Elco Lighting Recessed Light Housing