Shop All LED Commercial Lights
Elco Lighting
4 0-10V LED Inserts"
Mfr # EL49540DCW
Zoro # G504081212
$39.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Color Temperature 4000 K
- Lumens 900 lm
- Dimmable 0-10V
- CRI 93+
Product Information
- Brand Elco Lighting
- MFR # EL49540DCW
- Zoro # G504081212
- UPC # 633999036035
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120/277V |
Color Temperature | 4000 K |
Lumens | 900 lm |
Dimmable | 0-10V |
CRI | 93+ |
Max. Fixture Wattage | 12 W |
Housing Finish | Chrome with White Trim |
Description
The Ply System 0-10V dimmable LED Inserts are engineered with energy-efficient LED technology and with a 120/277V 0-10V dimmable driver for a budget friendly 0-10V solution. Designed to be used for New Construction, Remodel with ELCO Ply System Housings or as a retrofit with existing housings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING East Haven Led Small Wall Lantern, 9 W, Antique Bronze (P6077-2030K9)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/841/ECO)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- METALUX Vt Rpl Lns For Vt2 Ser, 4' (VT2-4DR-U)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730B)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41130N)
- ELCO LIGHTING 2 Teak™ Power Pack" (E2L08RIC)
- ELCO LIGHTING Pex™ 3 Round Adjustable Reflector Wall Wash" (ELK3622W)
- Elco Lighting LED Commercial Lights