Shop All Recessed Light Housing
Elco Lighting
3 New Construction Single Wall Housing"
Mfr # EL39A
Zoro # G604098073
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 50 W
- Lamp Type GU10
Product Information
- Brand Elco Lighting
- MFR # EL39A
- Zoro # G604098073
- UPC # 633999024957
- Country of Origin Viet Nam
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 50 W |
Lamp Type | GU10 |
Description
3 single wall housing for new construction applications. For use with MR16 lamps with GU10 base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay B7000 replacement light bulb lamp (B7000 STINGER / DEJAY)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/830/ND E26 G2 BB 6/1)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-20)
- ILC Replacement for PEC Mv-100/med/h38ja replacement light bulb lamp (MV-100/MED/H38JA PEC)
- ELCO LIGHTING 4 CFL Vertical IC Downlight Housings" (EL99PL26ICEA)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICA)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA-7)
- ELCO LIGHTING 4 New Construction Housing for 50W GU10 Base" (EL49A)
- ELCO LIGHTING 4 GU10 LED Remodel Housing" (EL49LDRICA)
- HALO Ot400P Oversized Trim Ring (OT400P)
- Elco Lighting Recessed Light Housing