Shop All Recessed Light Housing
Elco Lighting
3 New Construction Housing"
Mfr # EL39LDICA-7
Zoro # G004095658
product price: $48.54
/ea
$48.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 277V
- Max. Wattage 12 W
- Lamp Type GU10
- Standards Suitable for Wet Locations
Product Information
- Brand Elco Lighting
- MFR # EL39LDICA-7
- Zoro # G004095658
- UPC # 633999008698
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 277V |
Max. Wattage | 12 W |
Lamp Type | GU10 |
Standards | Suitable for Wet Locations |
Description
3 new construction housing featuring a twist and lock socket for use with 120V GU10 MR16 LED lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLM E12 DL 60W 2PK (BPCFF60950CAFL2)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, LED Strip Light, 5000 Lumens 4000K, White (ZL1N L48 5000LM FST MVOLT 40K 80CRI WH)
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-Y001)
- GE LAMPS GE LIGHTING 48/49 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-H-ULTRA)
- ELCO LIGHTING 6 Super Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL901ICA)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL918ICA)
- ELCO LIGHTING 5 Sloped Ceiling IC Airtight New Construction Housing" (EL518ICA)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RS)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA)
- ELCO LIGHTING 5 Airtight IC Housing with GU24 Base Socket" (EL5ICA-G24)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- Elco Lighting Recessed Light Housing