Shop All LED Strip Lights
Elco Lighting
2.2W/ft. Indoor LED Tape Light
Mfr # E22-2430
Zoro # G904080662
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- CRI 93+
- Lumens 185 lm
- Fixture Wattage 2.2 W
- Voltage 24V
Product Information
- Brand Elco Lighting
- MFR # E22-2430
- Zoro # G904080662
- UPC # 633999026630
- Country of Origin China
- Category LED Strip Lights
Details
Color Temperature | 3000 K |
CRI | 93+ |
Lumens | 185 lm |
Fixture Wattage | 2.2 W |
Voltage | 24V |
Lamp Type | LED |
Description
AmbioTM E22-24 is an architectural LED Tape Light. With 2.2 W/ft and an industry leading 93+CRI. The product is designed to add light to coves, undercabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 6-Pack (LR21483-6PK)
- ILB GOLD Lamp Socket, G6.35, Replacement For Donsbulbs, Socket-J-6A (SOCKET-J-6A)
- HEATH-ZENITH Ltrn Mtn Dcrtv 100W Brs Trdnl (HZ-4170-PB)
- ILC Replacement for Light Bulb / Lamp Cft13w/gx23/827 replacement light bulb lamp (CFT13W/GX23/827 LIGHT BULB / LAMP)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- ELCO LIGHTING Aluminum Channel Lens (EUDL35C)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2427)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2440)
- DIODE LED 200 LED Tape Light 12V 2700K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-2700)
- Elco Lighting LED Strip Lights