Shop All LED Strip Lights
Elco Lighting
2 Wire LED Duralight™
Mfr # EDU2LEDWW
Zoro # G504080642
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type LED
- Housing Finish Warm White
- Fixture Wattage per ft - 0.96 W
Product Information
- Brand Elco Lighting
- MFR # EDU2LEDWW
- Zoro # G504080642
- UPC # 633999160389
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 120V |
Lamp Type | LED |
Housing Finish | Warm White |
Fixture Wattage | per ft - 0.96 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home LED Contemporary Desk Lamp - Energy Saving - Silver (789070UAC)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Brushed Nickel (LF2001-BSN)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (25T10/120V)
- LITHONIA LIGHTING Reflector, F/Fluor Strip Light Fixtures (CASR48)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- ELCO LIGHTING Aluminum Channel Lens (EUDL35C)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-16)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2440)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421501)
- Elco Lighting LED Strip Lights