Shop All LED Under Cabinet Lighting
Elco Lighting
2 Wire 110/120V Duralight™
Mfr # EDU2RD
Zoro # G004099984
product price: $0.92
/ea
Sold in multiples of 8 for $7.36
$7.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Fixture Wattage per ft - 2.1 W
- Finish Red
Product Information
- Brand Elco Lighting
- MFR # EDU2RD
- Zoro # G004099984
- UPC # 633999176069
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Max. Fixture Wattage | per ft - 2.1 W |
Finish | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 12W (25W Equivalent) 3 CCT Selectable 1560LM Type A+B G13 Base 4-Pack (LR34233-4PK)
- PROGRESS LIGHTING Botta 1-Light Medium Hanging Lantern, 100 W, Antique Bronze (P5561-20)
- SATCO 8 W T5 0.63 in. D X 11.91 in. L Fluorescent Bulb Cool White Linear 4000 K (S1904)
- ILC Replacement for Philips Pl-t 32w/35/4p/alto replacement light bulb lamp (PL-T 32W/35/4P/ALTO PHILIPS)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMCS1)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC24)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3630W)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T32W)
- AFX Elena 10-in. LED Undercabinet, White (ELNU10WH)
- Elco Lighting LED Under Cabinet Lighting