Shop All LED Strip Lights
Elco Lighting
1.5 W/ft. Indoor LED Tape Light
Mfr # E15-2427
Zoro # G404080612
product price: $5.87
/ea
Sold in multiples of 2 for $11.74
$11.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700 K
- Fixture Wattage 1.5 W
- Lamp Type LED
- Voltage 24V
- Lumens 124 lm
Product Information
- Brand Elco Lighting
- MFR # E15-2427
- Zoro # G404080612
- UPC # 633999026555
- Country of Origin China
- Category LED Strip Lights
Details
Color Temperature | 2700 K |
Fixture Wattage | 1.5 W |
Lamp Type | LED |
Voltage | 24V |
Lumens | 124 lm |
CRI | 93+ |
Description
AmbioTM E15-24 is an architectural LED Tape Light. With 1.5 w/ft and an industry leading 93+ CRI the product is designed to add light to coves, undercabniets and other niches while staying invisibly tucked away due to the products low profile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Strip Light, 5000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 50K 80CRI)
- METALUX Led Strip 1L Unv 1050L 4K Non-Dim, 2' (2ST1L1040R)
- JUNO LIGHTING Recessed Trim, 6in, White Baffle (24 WWH)
- ASD LIGHTING Floodlight, Mini, LED, SMD, 30W, 5K, White (ASD-CSFL-A3050-W)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF12WW-90)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- DESIGNERS FOUNTAIN 8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8N96DMD40)
- Elco Lighting LED Strip Lights