Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Gimbal Ring Track Fixture
Mfr # ET629B
Zoro # G504095820
$16.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type Medium Base (E26)
- Fixture Wattage 50 W
- Finish Black
Product Information
- Brand Elco Lighting
- MFR # ET629B
- Zoro # G504095820
- UPC # 633999237333
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Voltage | 120V |
Lamp Type | Medium Base (E26) |
Fixture Wattage | 50 W |
Finish | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- HOWARD Howard EP3-32IS-MV-MC-HE ELEC BALLAST -3F32T8 120-277V MICRO CASE HIGH EFF (EP3/32IS/MV/MC/HE)
- CELEBRATIONS LED BIG SEED WW 270CT (MICBGR270CXWWA)
- SATCO 120 W PAR38 Incandescent - Clear - 2000 Hours - 1740L - Side Prong Base - 120V (S4802)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW43CT3W)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532W)
- ELCO LIGHTING Miniature Track Lights Mini Projector (ET2104W)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62630DW)
- ELCO LIGHTING LED Bachman™ Track Fixture (ET75830DW)
- ELCO LIGHTING Electronic Low Voltage Soft Square Accent Light with Stem Extension Track Fixture (ET532-36B)
- Elco Lighting Track Lighting Fixtures