Shop All LED Strip Lights
Elco Lighting
100W LED Power Supply
Mfr # DRV100W
Zoro # G404080742
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Fixture Wattage 100 W
Product Information
- Brand Elco Lighting
- MFR # DRV100W
- Zoro # G404080742
- UPC # 633999162000
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 24V DC |
Fixture Wattage | 100 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 100 lm lm (68244)
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- LITHONIA LIGHTING Board, Charger (ELP U012)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32-8)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2427)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33)
- ELCO LIGHTING Electronic Dimmable LED Driver (Medium) (DRVE12V24DW)
- Elco Lighting LED Strip Lights