Shop All Security Seals
Elc Security Products
Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250
Mfr # 065N21PPRD
Zoro # G5423279
product price: $29.99
/pk 250, $0.12/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Polyethylene
- Primary Color Red
- Useable Length 7 9/64 in
Product Information
- Brand Elc Security Products
- MFR # 065N21PPRD
- Zoro # G5423279
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 9/64 in |
Length | 8-1/2 |
Security Seal Flag Dimensions | 9/32 in H x 1 13/16 in W |
Strap Length | 7 1/8 in |
Strap Width | 1/8 in |
Flag Width | 1 13/16 in |
Flag Height | 5/16 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, Strap Length 7 1/8 in, Strap Width 1/8 in, Breaking Strength 24 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Epson Black Fabric Ribbon (1M Characters) (ERC-27B)
- GARVEY Que System Basic VT1 Controller with LED (038879)
- BROTHER Cyan Toner Cartridge 1.3K YLD (TN223C)
- EPSON T232 Claria Ink, 165 Page-Yield, Yellow (T232420S)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- ELC SECURITY PRODUCTS Anchor ATM Molded Seals 5-1/2" x 5/64", Blue, Pk250 (011N13PL1PPBL)
- VESTIL Security Seal 8-1/4", Polypropylene, Blue (SECS-F7-BL)
- Elc Security Products Protective Packaging