Shop All Security Seals
Elc Security Products
Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250
Mfr # 060RIML128PPRD
Zoro # G5423577
product price: $26.79
/pk 250, $0.11/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Cash Transport, Containers, Truck Doors, Bags, Cable Identification
- Security Seal Primary Material Polyethylene
- Primary Color Red
- Useable Length 7 47/64 in
Product Information
- Brand Elc Security Products
- MFR # 060RIML128PPRD
- Zoro # G5423577
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 47/64 in |
Length | 8-1/2 |
Security Seal Flag Dimensions | 19/32 in H x 1 11/32 in W |
Strap Length | 7 3/4 in |
Flag Width | 1 3/8 in |
Strap Width | 1/8 in |
Flag Height | 5/8 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering & Barcode, Strap Length 7 3/4 in, Strap Width 1/8 in, Breaking Strength 46 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Guides Flat Metal (A-Z), Manila, PK25 (50176)
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- SHPILMASTER Wooden Sensory Bear Shaped Learning Wall Mounted Toddler Board For Playroom, and Doctors' Office (QI004594)
- ARCHITECTURAL MAILBOXES Roxbury Post Mount Mailbox + Decorative Post Black (7980B-10)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (061RIML128PPBL)
- ELC SECURITY PRODUCTS Anchor ATM Molded Seals 5-1/2" x 5/64", Blue, Pk250 (011N13PL1PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", White, 100/Case (SE1027W)
- Elc Security Products Protective Packaging