Shop All Security Seals
Elc Security Products
Pull Rip Stamped Seals 8-1/2" x 9/64", Red, Pk250
Mfr # 061H21PPRD
Zoro # G5423498
product price: $24.79
/pk 250, $0.10/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
- Security Seal Primary Material Polyethylene
- Primary Color Red
- Useable Length 8 in
Product Information
- Brand Elc Security Products
- MFR # 061H21PPRD
- Zoro # G5423498
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 8 in |
Length | 8-1/2 |
Security Seal Flag Dimensions | 19/32 in H x 1 37/64 in W |
Strap Length | 8 in |
Strap Width | 1/8 in |
Flag Height | 5/8 in |
Flag Width | 1 9/16 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, Strap Length 8 in, Strap Width 1/8 in, Breaking Strength 44 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Time Clock and Document Stamp, Digital, (3700)
- SMEAD Pressboard Folder, Manila, PK10 (13700)
- ZORO SELECT Shipping Box, 10x10x10 in (55NM31)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, White, 100PK (670477WH)
- Elc Security Products Protective Packaging