Shop All Security Seals
Elc Security Products
Pull Rip Barcode Seals 8-1/2" x 9/64", Blue, Pk250
Mfr # 061RIML128PPBL
Zoro # G5423559
product price: $22.15
/pk 250, $0.09/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Cash Transport, Containers, Truck Doors, Bags, Cable Identification
- Security Seal Primary Material Polyethylene
- Primary Color Blue
- Useable Length 8 in
Product Information
- Brand Elc Security Products
- MFR # 061RIML128PPBL
- Zoro # G5423559
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 8 in |
Security Seal Flag Dimensions | 19/32 in H x 1 37/64 in W |
Length | 8-1/2 |
Flag Width | 1 9/16 in |
Strap Length | 8 in |
Flag Height | 5/8 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Plastic, Blue, Marking Parameters Consecutive Numbering & Barcode, Strap Length 8 in, Strap Width 1/8 in, Breaking Strength 44 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 24" x 36", Black (ATR23-BK)
- GBC Heat Laminating Film, 12" x 300 ft., PK2 (3125365EZ)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CNY6)
- LEXMARK Cyan Toner Cartridge 3K YLD (24B6008)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Blue, Pk250 (070H19PPBL)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Red, Pk250 (061RIML128PPRD)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- GARDNER-GIBSON Gardner Gibson 0595-GA 5 Gallon Drive A Seal Blacktop Sealer (25056059505)
- Elc Security Products Security Seals