Shop All Security Seals
Elc Security Products
Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250
Mfr # 070H19PPGR
Zoro # G5423190
product price: $27.95
/pk 250, $0.11/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Strap Seals
- Security Seal Primary Application Truck Doors, Containers, Hunting and Fishing Control, Drums, Quality Control, Logo Identification
- Security Seal Primary Material Polyethylene
- Primary Color Green
- Useable Length 7 25/32 in
Product Information
- Brand Elc Security Products
- MFR # 070H19PPGR
- Zoro # G5423190
- Country of Origin Brazil
- Category Security Seals
Dimensions
Useable Length | 7 25/32 in |
Security Seal Flag Dimensions | 17/32 in H x 1-63/64 in W |
Length | 8-1/2" |
Strap Width | 3/8 in |
Strap Length | 7 1/2 in |
Description
Strap Seals, Plastic, Green, Marking Parameters Consecutive Numbering, Strap Length 7 1/2 in, Strap Width 3/8 in, Breaking Strength 75 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Gripper Spring (010004)
- ARROW FASTENER Arrow Fastener 505IP 5;000 Pack; T-50 - .31 in. Staples (245118)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 12", Kraft, 15/Bundle (493U30)
- SENCO 5K 1x14 18GA Staple (L13BABN)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- Elc Security Products Protective Packaging