Shop All Cable Protectors
Elasco Products
Single channel, 6 in Xtreme Duty
Mfr # XG1600
Zoro # G308662846
product price: $4,486.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$4,486.99
Free 30-Day Returns
Product Information
- Brand Elasco Products
- MFR # XG1600
- Zoro # G308662846
- Country of Origin United States
- Category Cable Protectors
Details
Item | Single channel, 6 in Xtreme Duty |
Description
Single channel, 6 in Xtreme Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Combination Device, Switch/Receptacle, 15A (RCD108W)
- ABB TY23M, CABLE TIE 18LB 4IN NATURAL NYLON, PK 1000 (TY23M)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SAO12V02H30S)
- AC WORKS 1.5FT L6-20P 20A 250V Locking Plug to 6-50 Welder Connector (WDL620650-018)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel, 3 i (EB13)
- ELASCO PRODUCTS Elasco Heavy Duty 7 Channel Cable Protector 1.38" Channel, Push-Button Lid, UG7140 (UG7140)
- ELASCO PRODUCTS Five channel, 1-3/8 in push button lid (UG5140)
- ELASCO PRODUCTS Single channel, 3 in (MG1300)
- ELECTRIDUCT Cable Shield Cord Cover- 5" x 36"- Gray (CSX-5-36-GY)
- Elasco Products Cable Protectors