Elama EL-MELLOWYELLOW Mellow-Yellow Dinnerware Set - 16 Piece
Mfr # EL-MELLOWYELLOW
Zoro # G003851286
Product Information
- Brand Elama
- MFR # EL-MELLOWYELLOW
- Zoro # G003851286
- UPC # 602573708880
- Country of Origin China
- Category Serving Plates and Bowls
Description
Dress your table in a summery vibe all year round with he Mellow-Yellow 16-Piece Dinnerware Set by Elama. Inspired by juicy yellow watermelons, this warm and sunny set will brighten up each meal and bring summertime bliss at every gathering. The speckled yellow interior is complimented by the embossed creamy exterior for added style.
This dinnerware set makes a stunning gift with its unique generous size and shape of raised rims to keep the juiciest foods mess free, this set is sure to please those of us who prefer a little extra gravy with our mashed potatoes!
In addition to being easy to clean, these dishes are great for leftovers and storage! You can store them in your refrigerator and pop them right into the microwave for easy reheating!
Exquisitely textured on the outside to enhance your senses yet sleek and smooth inside for easy cleaning after the most delectable dishes!
Features- These Plates, Bowls and Mugs are all Dishwasher Safe for your convenience! Cleaning up is a breeze with this wonderful set
- Made of durable stoneware
- Dishwasher safe
- Microwave safe
- 16-Piece
- Four Deep Edge Dinner Plates Measuring in at : 10.75 x 10.75 x 1.5 and Weighing in at : 1.15lbs
- Four Deep Edge Salad Plates Measuring in at : 8.5 x 8.5 x 1.25 and Weighing in at : 1.4 lbs
- Four Deep Bowls Measuring in at : 6 x 6 x 3.5 and Weighing in at : 0.15oz
- Four Dinner Coffee and Tea Mugs Measuring in at : 5.25 x 4.5 x 3.75 and Weighing in at : 0.13oz
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Thermostat K, 1/4 X 5-3/16, 12 (60320)
- CAMBRO Plate, 8 1/4" Dia, White (EA825CWNR148)
- QUALITY ESPRESSO Cleaning Brush (9000410)
- GARLAND Orifice (41) For - Part# Glm8-41 (GLM8-41)
- ELAMA Elama EL-MELLOWBLUE Mellow Dinnerware Set in Powder - Blue - 16 Piece (EL-MELLOWBLUE)
- ELAMA Elama EL-SIENNA Sienna Porcelain Dinnerware Set; White - 18 Piece (EL-SIENNA)
- ELAMA Elama EL-CARA Cara Round Porcelain Dinnerware Set; White - 16 Piece (EL-CARA)
- ELAMA Elama EL-INDIGOLOTUS Indigo Lotus Square Dinnerware Set - 16 Piece (EL-INDIGOLOTUS)
- ELAMA Elama EL-CAMBRIDGEGRAND 16 Piece Cambridge Grand Dinnerware Set with Complete Setting for 4 - Luxurious Black & Warm Taupe (EL-CAMBRIDGEGRAND)
- ELAMA Elama EL-LUNA18 18 Piece Luna Porcelain Dinnerware Set; White (EL-LUNA18)
- WORLD TABLEWARE Porcelana Rolled Edge 9" Bright White Narrow Rim Plate, PK24 (840-425N-13)
- Elama Serving Plates and Bowls