Elama EL-CAMBRIDGEGRAND 16 Piece Cambridge Grand Dinnerware Set with Complete Setting for 4 - Luxurious Black & Warm Taupe
Mfr # EL-CAMBRIDGEGRAND
Zoro # G903850969
Product Information
- Brand Elama
- MFR # EL-CAMBRIDGEGRAND
- Zoro # G903850969
- UPC # 602573549803
- Country of Origin China
- Category Serving Plates and Bowls
Description
Elama Cambridge Grand 16-Piece Dinnerware Set in Luxurious Black and Warm Taupe with Complete Setting for 4 is a statement to luxury. This stunning set is bold and incredibly sleek. The black and warm taupe colors will frame and compliment your culinary creations for an elevated dining experience each and every time. This durable stoneware features a sleek glossy finish for enhanced durability and long-lasting satisfaction. This Dinnerware Set makes a wonderful gift and is sure to please for years to come. Cleaning up after dinner is a breeze with this set, just load it right into your dishwasher and you're all set! These dishes are also Microwave Safe so heating up any left overs is as simple as can be!
Features- Made of high quality material
- Durable and reliable construction
- 16 piece
- Four 10.5 Inch Dinner Plates each measuring in at: 10.5" x 1"
- Four 7.5" Dessert Plates each measuring in at: 7.5" x 0.75"
- Four 12 oz. Mugs each measuring in at: 5" x 3.3" x 4"
- Four 5.5" bowls each measuring in at: 5.5" x 3"
- Color: Luxurious Black & Warm Taupe
- Weight: 21.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO Soft Light Liquid Wax, 18 Hour, PK72 (30508)
- AVANTI 18 in. Built In Dishwasher, White (DWF18V0W)
- BLOOMFIELD Blade Assy Bpc 3/8" (29-26-38)
- FAME FABRICS Counter Coat, Male, Tan, K73, 2XL (81832)
- ELAMA Elama EL-CARA Cara Round Porcelain Dinnerware Set; White - 16 Piece (EL-CARA)
- ELAMA Elama EL-INDIGOLOTUS Indigo Lotus Square Dinnerware Set - 16 Piece (EL-INDIGOLOTUS)
- ELAMA Deep Sea Mozaic Luxurious Stoneware Dinnerware with Complete Setting for 4 - 16 Piece (EL336077)
- ELAMA Elama ELM-ZEN-RED-MOZAIK Zen Mozaik Luxurious Stoneware Dinnerware with Complete Setting for 4; Red - 16 Piece (ELM-ZEN-RED-MOZAIK)
- ELAMA Elama EL-MELLOWYELLOW Mellow-Yellow Dinnerware Set - 16 Piece (EL-MELLOWYELLOW)
- ELAMA Elama EL-HAYES Hayes Square Porcelain Dinnerware Set; White - 16 Piece (EL-HAYES)
- CARLISLE FOODSERVICE Catering Platter, 21"x15", Wht, PK6 (4384002)
- Elama Serving Plates and Bowls