EKM Omnimeter - Universal Smart Submeter
Mfr # EKM-OmniMeter I v.3 #24
Zoro # G404053661
Product Information
- Brand Ekm
- MFR # EKM-OmniMeter I v.3 #24
- Zoro # G404053661
- UPC # 788581421079
- Country of Origin China
- Category Sensor Accessories
Description
This meter is truly a worldwide universal meter and can be used to meter a wide variety of electrical systems. It meters systems from 120V single-phase 2-wire, to 480V 3-phase 4-wire, both 60Hz and 50Hz. There is not an electrical system, up to 480 volts, in common use that this meter will not support. Accurate to 0.5 percent. We now stock CTs for up to 5000A.
These meters are also supported by our revolutionary EKM Push system. This is our cloud-based, plug-and-play, meter data solution. We are really excited about this new system, and recommend it for most remote reading applications that use our Omnimeter models. EKM Push users can also take advantage of Encompass. io, which is our online dashboard and meter management suite.
This meter has been accuracy tested and certified for by the State of California Department of Weights and Measures. It is California Type Approved and meets California standards for revenue grade metering. Many other states accept California Type Approval for their metering requirements.
Features- Use 1 CT for 120 volt single phase North American, or 230 volt 2-wire foreign systems
- Use 2 CTs for 120/240 volt single phase systems
- Use 2 CTs for 3-phase 3-wire systems
- Use 3 CTs for 3-phase 4-wire systems
- Our Omnimeters are also fully supported by our remote reading, EKM Dash software
- Easy clip-on DIN rail mounting
- This meter requires Current Transformers. The CT ratio can be set internally in the meter to work with up to 5000 AMP CTs.
- Voltage: 120 volts, 120/240 volts, 120/208 volts, 230 volts, 277 volts, 480 volts
- Amperage: Up to 5000 amps
- Type: External CT, 50 or 60 Hz
- System: Single-Phase, 3-Phase 3-Wire, or 3-Phase 4-wire
- Data: Smart Meter v.3 RS-485 Communications
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Rj, 45 Toolless 180, D Keystone, White (15656)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (ASE8X8X8)
- GE 3 Pos Selector Switch (CR104PSG36R92)
- EKM EKM Universal Electric kWh Meter - Omnimeter Pulse v.4 (Omni Pulse v.4 #27)
- EKM EKM Omnimeter Pulse UL v.4 - Pulse Counting; Relay Controlling & Universal Smart Electric Meter (Omni Pulse UL v.4 #28)
- EKM EKM Universal kWh OmniMeter II UL v.3 (EKM-OmniMeter II UL v.3 #25)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- KEYENCE Multi-Sensor Controller, Main unit (MU-N11)
- SENSORSWITCH Power Pack, For Occupancy Sensor (SP20)
- DIGI-PAS 2AXIS Precision Digital Inclination, Tilt Ange Sensor Module, 0002ft 02mmM, NISTCompliant (2-05002-99)
- Ekm Sensors