EKM 2 in. Stainless Steel Water Meter with Pulse Output
Mfr # SPWM-200 #52
Zoro # G204130784
Product Information
- Brand Ekm
- MFR # SPWM-200 #52
- Zoro # G204130784
- Country of Origin China
- Category Tape Measures
Description
This is a well made, industrial grade, stainless steel water meter. You can use it as a traditional water meter where you read the water consumption off of the face of the meter. It also has the added functionality of being able to connect the pulse output wires to a pulse counting device. This meter produces a pulse for every 0.10 ft3 that flows by the meter, these pulses can be then picked up and counted by our pulse counting devices.
This pulse output water meter can be connected to our EKM-Omnimeter Pulse v.4, which is our new pulse counting kWh meter. This is our most advanced electric meter to date. This meter can count the pulse outputs from up to 3 pulse output devices. It can also control up to 2 external relays, which allows you to turn things on and off remotely.
When connected to a v.4 Omnimeter, this water meter can send pulse data to the cloud with our EKM Push communication system. The EKM Push sends all of your meter data to our cloud database and inserts it into your personal account.
Features- Our remote readable 2.0" Stainless Steel Pulse Output Water Meters are a great solution for remotely, or locally, monitoring water consumption
- Use these water submeters to meter the water consumption in your apartments, your irrigation water, meter your well output
- Use them to detect leaks while you are away
- Size: 2"
- Material: Stainless Steel
- Mounting: Horizontal Inline Mount - 2" Male NPT Pipe Threads
- Units: Cubic Meters
- Pulse Output: 1 pulse = 0.10 ft3
- Dimensions: 17" L x 4.75" W x 6.5" H
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Hex Bit Impact Socket Mm (CIMBS12)
- VIKING 3/16" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01110)
- HOUGEN 1-3/4 in. X 1 in. 12,000-Series Annular Cutter (12156)
- STRAUSS Escapement File, Swiss, Round, Smooth (MI8621D91)
- EKM EKM 0.75 in. Stainless Steel Water Meter with Pulse Output (SPWM-075 #39)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 16 ft. L (48-22-0216, 48-22-1500)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-18-50)
- CRESCENT LUFKIN 1/2" x 25' Atlas® Chrome Clad® Oil Gauging Tape (C1290SF590N)
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- BIG HORN 48 Inch Lengths 9/16 Inch Width Self Stick Tape Rule (19645)
- CRESCENT LUFKIN Replacement Blade for Anchor® Engineer's Chrome Clad® 3/8" x 50' (OC213DN)
- Ekm Tape Measures