Shop All Hex Keys
Eklind
T-HANDLE HEX KEY 8MM 9""
Mfr # 54980
Zoro # G8614808
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 8 mm
- Measurement Type Metric
- Material Alloy Steel
- Grip Style Cushion
Product Information
Dimensions
Tip Size | 8 mm |
Details
Finish | Black |
Measurement Type | Metric |
Material | Alloy Steel |
Grip Style | Cushion |
Number of Tips | 1 |
Tether Ready | No |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 54980 8 MM Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA3)
- DEWALT 12" 10TPI 2X Recip Blade 5pk (DWA41712)
- KYOCERA Indexable Insert Drill (DR1937)
- BETA Ring Wrench, 19x22mm (000930119)
- EKLIND 3mm Ball End Long Arm L-Key (18606)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (16105)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 2 27/64 in Long, 3/4 in Short, 10 PK (16506)
- EKLIND Eklind Tool 269-10509 9Pc. Metric L-Wrench Hexkey Set Short Arm (269-10509)
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (15248)
- EKLIND HEX KEY T HNDL 6"" 9/64"" (51609)
- URREA Hex Key 9" T-Hdle 5/64" (46405LGP)
- Eklind Hex Keys & Hex Key Sets