Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91612
Zoro # G109944257
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.236 in
- Shank Length 5 1/2 in
- Overall Length 9 3/4 in
- Tip Style Ball Hex
- Shank Material Alloy Steel
Product Information
- Brand Eklind
- MFR # 91612
- Zoro # G109944257
- UPC # 037516916129
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.236 in |
Shank Length | 5 1/2 in |
Overall Length | 9 3/4 in |
Handle Length | 4 1/4 in |
For Fastener Size | 0.236 in |
Details
Item | Screwdriver |
Tip Style | Ball Hex |
Shank Material | Alloy Steel |
Handle Color | Blue |
Shank Shape | Hex |
Standards | ANSI, ASME |
Measurement Type | Metric |
Shank Finish | Black |
Grip Style | Fluted |
Tip Finish | Black |
Description
Screwdriver, Tip Size 0.236 in, Ball Hex, Fluted, Overall Length 9 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD59/64)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-68150)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 4 13/16 in L (54TM38)
- WESTWARD Ratcheting Wrench, Head Size 1-3/4 in. (34E328)
- EKLIND Screwdriver (91608)
- EKLIND Screwdriver (91108)
- EKLIND Screwdriver (91105)
- EKLIND Screwdriver (91107)
- EKLIND Screwdriver (91603)
- EKLIND Screwdriver (91606)
- KLEIN TOOLS 1/4IN Keystone-Tip Screwdriver 1/4" Round (BD144)
- Eklind Screwdrivers