Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91602
Zoro # G409944179
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.051 in
- Shank Length 2 11/16 in
- Overall Length 5 1/2 in
- Shank Material Alloy Steel
- Tip Style Ball Hex
Product Information
- Brand Eklind
- MFR # 91602
- Zoro # G409944179
- UPC # 037516916020
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.051 in |
Shank Length | 2 11/16 in |
Overall Length | 5 1/2 in |
Handle Length | 2 15/16 in |
For Fastener Size | 0.051 in |
Details
Item | Screwdriver |
Shank Material | Alloy Steel |
Tip Style | Ball Hex |
Shank Shape | Hex |
Standards | ANSI, ASME |
Handle Color | Blue |
Shank Finish | Black |
Grip Style | Fluted |
Tip Finish | Black |
Measurement Type | Metric |
Description
Screwdriver, Tip Size 0.051 in, Ball Hex, Fluted, Overall Length 5 1/2 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Stripper, Mini-Precision for AWG 34 (40035)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0700)
- BIG GATOR TOOLS Standard V-DrillGuide (33/64"-5/8") (STD3000DGNP)
- MILWAUKEE TOOL M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only) (2832-20)
- EKLIND Screwdriver (91616)
- EKLIND Precision Scwdrv Set 10P (92199)
- EKLIND Screwdriver (91103)
- EKLIND Screwdriver (91612)
- EKLIND Screwdriver (91110)
- EKLIND Screwdriver (91610)
- BETA Screwdriver Set, 1260/S6, 6 pcs. (012600306)
- Eklind Screwdrivers and Nutdrivers