Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91124
Zoro # G309944194
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Shank Length 5 1/2 in
- Overall Length 9 3/4 in
- Tip Style Ball Hex
- Shank Shape Hex
Product Information
- Brand Eklind
- MFR # 91124
- Zoro # G309944194
- UPC # 037516911247
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 5 1/2 in |
Overall Length | 9 3/4 in |
Handle Length | 4 1/4 in |
For Fastener Size | 3/8 in |
Details
Item | Screwdriver |
Tip Style | Ball Hex |
Shank Shape | Hex |
Handle Color | Red |
Standards | ANSI, ASME |
Shank Material | Alloy Steel |
Measurement Type | SAE |
Grip Style | Fluted |
Shank Finish | Black |
Tip Finish | Black |
Description
Screwdriver, Tip Size 3/8 in, Ball Hex, Fluted, Overall Length 9 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 1/4", 0.30 Nm (05074715001)
- BETA Perforated tool panel with supports, for roller cab RSC24 (024004902)
- GEDORE Flat Double Box End Wrench, 19x24mm (4 19X24)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- P (46786)
- EKLIND Screwdriver (91104)
- EKLIND Screwdriver (91106)
- EKLIND Screwdriver (91608)
- EKLIND Screwdriver (91606)
- EKLIND Screwdriver (91114)
- EKLIND Screwdriver (91616)
- GREAT NECK Square Driver Set (4 Piece) (73731)
- Eklind Screwdrivers