Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91116
Zoro # G909944112
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in
- Shank Length 5 1/2 in
- Overall Length 9 3/4 in
- Standards ANSI, ASME
- Shank Shape Hex
Product Information
- Brand Eklind
- MFR # 91116
- Zoro # G909944112
- UPC # 037516911162
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 5 1/2 in |
Overall Length | 9 3/4 in |
Handle Length | 4 1/4 in |
For Fastener Size | 1/4 in |
Details
Item | Screwdriver |
Standards | ANSI, ASME |
Shank Shape | Hex |
Shank Material | Alloy Steel |
Tip Style | Ball Hex |
Handle Color | Red |
Shank Finish | Black |
Tip Finish | Black |
Measurement Type | SAE |
Grip Style | Fluted |
Description
Screwdriver, Tip Size 1/4 in, Ball Hex, Fluted, Overall Length 9 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3M3.5x0.60 (174560)
- MILWAUKEE TOOL 1/4" Thunderbolt Black Oxide Drill Bit (48-89-2722)
- MITUTOYO Reading Unit Assembly (06ACC983)
- EKLIND Screwdriver (91120)
- EKLIND Screwdriver (91114)
- EKLIND General Purpose Ball End Hex Screwdriver 7/64 in Hex (91107)
- EKLIND Screwdriver (91112)
- EKLIND Precision Scwdrv Set 10P (92199)
- EKLIND Screwdriver (91603)
- CRESCENT SCREWDRIVER PHIL #1X3"" (CP13)
- Eklind Screwdrivers