Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91107
Zoro # G109944264
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/64 in
- Shank Length 2 11/16 in
- Overall Length 5 1/2 in
- Shank Material Alloy Steel
- Handle Color Red
Product Information
- Brand Eklind
- MFR # 91107
- Zoro # G109944264
- UPC # 037516911070
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 7/64 in |
Shank Length | 2 11/16 in |
Overall Length | 5 1/2 in |
Handle Length | 3 in |
For Fastener Size | 7/64 in |
Details
Item | Screwdriver |
Shank Material | Alloy Steel |
Handle Color | Red |
Shank Shape | Hex |
Tip Style | Ball Hex |
Standards | ANSI, ASME |
Tip Finish | Black |
Grip Style | Fluted |
Measurement Type | SAE |
Shank Finish | Black |
Description
Screwdriver, Tip Size 7/64 in, Ball Hex, Fluted, Overall Length 5 1/2 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4, End Mill Style: Square (22376)
- MILWAUKEE TOOL 11-Amp Die Grinder (5196)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 24 to 26 (KB2466)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88113)
- EKLIND Screwdriver (91116)
- EKLIND Screwdriver (91606)
- EKLIND Screwdriver (91612)
- EKLIND Screwdriver (91608)
- EKLIND Screwdriver (91604)
- EKLIND Screwdriver (91616)
- PROTO Screwdriver, #3 Tip, Phillips Tip (JPB0306RPF)
- Eklind Screwdrivers