Shop All Screwdrivers
Eklind
Screwdriver
Mfr # 91104
Zoro # G809944175
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/16 in
- Shank Length 2 11/16 in
- Overall Length 5 1/2 in
- Handle Length 3 in
- Tip Style Ball Hex
Product Information
- Brand Eklind
- MFR # 91104
- Zoro # G809944175
- UPC # 037516911049
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/16 in |
Shank Length | 2 11/16 in |
Overall Length | 5 1/2 in |
Handle Length | 3 in |
For Fastener Size | 1/16 in |
Details
Item | Screwdriver |
Tip Style | Ball Hex |
Shank Shape | Hex |
Standards | ANSI, ASME |
Shank Material | Alloy Steel |
Handle Color | Red |
Tip Finish | Black |
Measurement Type | SAE |
Grip Style | Fluted |
Shank Finish | Black |
Description
Screwdriver, Tip Size 1/16 in, Ball Hex, Fluted, Overall Length 5 1/2 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Aviation Snip, Straight, 7 3/16 in, Alloy steel (D15S-BE)
- STANLEY Sweetheart No.62 Low Angle Jack Plane (12-137)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHS33)
- IRWIN Hacksaw Blades, 232He, 12"x32 Tpi, Bi-Metal (LEX20156)
- EKLIND Screwdriver (91120)
- EKLIND Screwdriver (91605)
- EKLIND Screwdriver (91610)
- EKLIND Screwdriver (91604)
- EKLIND Screwdriver (91109)
- EKLIND Precision Scwdrv Set 10P (92199)
- GREENLEE Screwdriver 3/16 in Round (0153-21C)
- Eklind Screwdrivers