Shop All Hex Keys
Eklind
SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short
Mfr # 16128
Zoro # G4395632
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 3/4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/2 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 4 3/4 in |
Handle Length | 1 1/2 in |
Tip Size | 7/16" |
Short Arm Length | 1 1/2 in |
Long Arm Length | 4 3/4 in |
Length Family | Short |
Handle-Length | 1-1/2" |
Long-Arm-Length | 4-3/4" |
Short-Arm-Length | 1-1/2" |
Arm-Length | 4-3/4" |
Description
Hex Key, Tip Size 7/16 in, Long Arm Length 4 3/4 in, Short Arm Length 1 1/2 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO Prolite 5" Fluorescent Mag, 45" R, 3D (EM-45-W)
- KNIPEX Precision Snap Ring Pliers, Internal, 5 (48 11 J1 SBA)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 2-3/8" Dia. (GNH3-HEXF6-----)
- STEELMAN Impact Extension, 1/2 in, 36 in. L (79995)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (16112)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK (16103)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (16106)
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- EKLIND Ergonomic T50 Tip Size, 6 in Long (68650)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (15508)
- GRAY TOOLS 1/8" S2 T-handle Hex Key, 1000V Insulated (68608-I)
- Eklind Wrenches