Shop All Hex Keys
Eklind
SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK
Mfr # 16224
Zoro # G4395772
product price: $14.35
/pk 5, $2.87/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 3/4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 3/8 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 6 3/4 in |
Handle Length | 1 3/8 in |
Tip Size | 3/8" |
Long Arm Length | 6 3/4 in |
Short Arm Length | 1 3/8 in |
Length Family | Long |
Handle-Length | 1-3/8" |
Long-Arm-Length | 6-3/4" |
Short-Arm-Length | 1-3/8" |
Arm-Length | 6-3/4" |
Description
Hex Key, Tip Size 3/8 in, Long Arm Length 6 3/4 in, Short Arm Length 1 3/8 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Inside, 6"x2-1/2" 1/4"R (CFE126K)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Red, 41.5" W x 18.5" D x 27" H (32H839)
- PACIFIC HANDY CUTTER Round Point Safety Blade, 2-3/4" W, PK100 (SP-017)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (16203)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short, 10 PK (16209)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (16216)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (15510)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 7 1/2 in Long, 1 1/2 in Short (16622)
- EKLIND Ergonomic 1/8" Tip Size, 9 in Long (61908)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- Eklind Wrenches